Panduit P110B100R2BY Punchdown Rack Mount Panel | Graybar Store
Panduit - Punchdown Rack Mount Panel - P110B100R2BY
+ / - Hover over image to Zoom
Other Views

    Punchdown Rack Mount Panel

    Manufacturer: Panduit
    Manufacturer #: P110B100R2BY
    SKU: 25076259
    $33.83
    Checking Pricing
         
    Dimensions (Inches):19 W x 0.38 D x 3.47 H
    Color:Black
    Rack Units:2
    Packaging:1 Each
    Product Includes:Mounting Screws
    Mounting Type:Rack Mount
    Alternate Manufacturer Part No.:P110B100R2BY
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # P110B100R2BY
    • Color Black
    • Rack Units 2
    • Alternate Manufacturer Part No. P110B100R2BY
    • Dimensions (Inches) 19 W x 0.38 D x 3.47 H
    Product Overview:
    Punchdown Rack Mount Panel, Dimension (Inches): 19 W x 0.38 D x 3.47 H in, Packaging: 1 Each