Vertiv R66EB112 Punchdown Connecting Block | Graybar Store
Vertiv - Punchdown Connecting Block - R66EB112
+ / - Hover over image to Zoom
Other Views

    Punchdown Connecting Block

    Manufacturer: Vertiv
    Manufacturer #: R66EB112
    SKU: 88230966
    $23.25
    Checking Pricing
         
    Dimensions (Inches):2 W x 1.24 D x 4.25 H
    Packaging:25 per Pack
    No. of Pairs:6, 12
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Vertiv
    • Manufacturer # R66EB112
    • Dimensions (Inches) 2 W x 1.24 D x 4.25 H
    • No. of Pairs 6, 12
    • Packaging 25 per Pack
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    No. of Pairs: 6; 12, Dimension (Inches): 2 W x 1.24 D x 4.25 H in, Packaging: 25 per Pack