Panduit GPCB4-XY Punchdown Connecting Block | Graybar Store
Panduit - Punchdown Connecting Block - GPCB4-XY
+ / - Hover over image to Zoom
Other Views

    Punchdown Connecting Block

    Manufacturer: Panduit
    Manufacturer #: GPCB4-XY
    SKU: 25096796
    $1.14
    Checking Pricing
         
    Dimensions (Inches):0.868 W x 0.87 D x 0.89 H
    Color:Electric Ivory
    Packaging:10 per Pack
    No. of Pairs:4
    No. of Ports:1
    Alternate Manufacturer Part No.:GPCB4-XY
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # GPCB4-XY
    • Color Electric Ivory
    • Category Cat 6
    • No. of Ports 1
    • Alternate Manufacturer Part No. GPCB4-XY
    • Dimensions (Inches) 0.868 W x 0.87 D x 0.89 H
    Product Overview:
    Punchdown Connecting Block, No. of Pairs: 4, Dimension (Inches): 0.868 W x 0.87 D x 0.89 H in, Cat 6, Phosphor Bronze (Contacts); Polycarbonate (Housing), Packaging: 10 per Pack