Panduit GPBW24-X Punchdown Base With Legs | Graybar Store
Panduit - Punchdown Base With Legs - GPBW24-X
+ / - Hover over image to Zoom
Other Views

    Punchdown Base With Legs

    Manufacturer: Panduit
    Manufacturer #: GPBW24-X
    SKU: 99488883
    $24.68
    Checking Pricing
         
    Dimensions (Inches):10.71 W x 3.38 D x 10.2 H
    Color:Beige
    Rack Units:4
    Packaging:10 per Pack
    Use With:Connecting Blocks; Cross-Connects
    Product Includes:Mounting Legs
    No. of Pairs:96
    No. of Ports:24
    Alternate Manufacturer Part No.:GPBW24-X
    Pair Count / Rack Units:96-Pair/4 RU
    Style:With Legs
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # GPBW24-X
    • Color Beige
    • Style With Legs
    • Category Cat 6
    • Pair Count / Rack Units 96-Pair/4 RU
    • No. of Ports 24
    • Rack Units 4
    • Alternate Manufacturer Part No. GPBW24-X
    • Dimensions (Inches) 10.71 W x 3.38 D x 10.2 H
    • Materials Polycarbonate (Base), Polycarbonate (Wire Strip)
    • No. of Pairs 96
    • Product Includes Mounting Legs
    • Packaging 10 per Pack
    • Use With Connecting Blocks; Cross-Connects
    • SKU Spec Sheet
      GPBW24-X Specification Sheet
      GPBW24-X Spec Sheet
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Punchdown Base With Legs, No. of Pairs: 96, Dimension (Inches): 10.71 W x 3.38 D x 10.2 H in, Cat 6, Polycarbonate (Base); Polycarbonate (Wire Strip), Packaging: 10 per Pack