Greenlee 60238 Punch Unit with Notches, Oiltight | Graybar Store
Greenlee - Punch Unit with Notches, Oiltight - 60238
+ / - Hover over image to Zoom
Other Views

    Punch Unit with Notches, Oiltight

    Manufacturer: Greenlee
    Manufacturer #: 60238
    SKU: 91002829
    $507.11
    Checking Pricing
         
    Kit Includes:60239 Punch, 60250 Die, 60117 Draw Studs, 60165 BB Drive Nut and 60258 Counter Nut
    Capacity:14 GA Mild Steel, 0.625 IN (15.900 MM) Pilot Hole
    Hole Size:0.875 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 60238
    • Type Oiltight
    • Capacity 14 GA Mild Steel, 0.625 IN (15.900 MM) Pilot Hole
    • Hole Size 0.875 in.
    Product Overview:
    Round Punch Unit, Contents Punch, Die, Draw Stud, Round Punch, Hole Size 0.875 Inch, Capacity 10 Gauge Mild Steel, Greenlee Brand