Greenlee 36506 Knockout Punch Unit, 1-7/32 in. | Graybar Store
Greenlee - Knockout Punch Unit, 1-7/32 in. - 36506
+ / - Hover over image to Zoom
Other Views

    Knockout Punch Unit, 1-7/32 in.

    Manufacturer: Greenlee
    Manufacturer #: 36506
    SKU: 90093429
    $117.03
    Checking Pricing
         
    Tool Application:Aluminum; Fiberglass and Plastic; Punch Mild Steel
    Capacity:10 (Mild Steel) ga
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 36506
    • Capacity 10 (Mild Steel) ga
    • Tool Application Aluminum; Fiberglass and Plastic; Punch Mild Steel
    • For Use With Hydraulic Ratchet or Manual Drivers
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Punch Unit, Tool Application: Aluminum; Fiberglass and Plastic; Punch Mild Steel, Capacity: 10 (Mild Steel) ga, Hole Size 1-7/32 in., Includes Punch, Draw Stud, Die