Greenlee LS50L11SBSP SPEED PUNCH® Punch Kit, Battery-Hydraulic, 1/2 to 2 in. | Graybar Store
Greenlee - SPEED PUNCH® Punch Kit, Battery-Hydraulic, 1/2 to 2 in. - LS50L11SBSP
+ / - Hover over image to Zoom
Other Views

    SPEED PUNCH® Punch Kit, Battery-Hydraulic, 1/2 to 2 in.

    Manufacturer: Greenlee
    Manufacturer #: LS50L11SBSP
    SKU: 25630686
    $1,739.30
    Checking Pricing
         
    Tool Application:Aluminum; Fiberglass; Plastic; Punching Conduit Sized Holes in Mild Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # LS50L11SBSP
    • Brand SPEED PUNCH
    • Tool Application Aluminum; Fiberglass; Plastic; Punching Conduit Sized Holes in Mild Steel
    Product Overview:
    SPEED PUNCH® Punch Kit, Tool Application: Aluminum; Fiberglass; Plastic; Punching Conduit Sized Holes in Mild Steel, For Use With: LS100 Battery-Powered knockout Punch Drivers; LS50 Battery-Powered Knockout Punch Drivers
    Includes :
    • One each size (Punch & Die): 1/2, 3/4, 1, 1-1/4, 1-1/2, 2 inch conduit size
    • One 3/8 inch Speed Lock
    • One 3/4 inch Speed Lock
    • One 3/8 x 3.8 inch Std. Draw Stud
    • One 3/4 x 4.8 inch Std. Draw Stud
    • One 7/8 inch Step Bit
    • One LS50L Battery-Powered Driver
    • One 18V Li-Ion Battery
    • One 120V Battery Charger
    • One Plastic Storage Case