Greenlee 721-1-1/4P SLUG-BUSTER® Replacement Punch, 1-1/4 in. Conduit, 1.701 in. Hole | Graybar Store
Greenlee - SLUG-BUSTER® Replacement Punch, 1-1/4 in. Conduit, 1.701 in. Hole - 721-1-1/4P
+ / - Hover over image to Zoom
Other Views

    SLUG-BUSTER® Replacement Punch, 1-1/4 in. Conduit, 1.701 in. Hole

    Manufacturer: Greenlee
    Manufacturer #: 721-1-1/4P
    SKU: 96078219
    $50.90
    Checking Pricing
         
    Tool Application:Aluminum; Fiberglass and Plastic; Punch Mild Steel
    Capacity:10 (Mild Steel) ga
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 721-1-1/4P
    • Capacity 10 (Mild Steel) ga
    • Tool Application Aluminum; Fiberglass and Plastic; Punch Mild Steel
    Product Overview:
    SLUG-BUSTER® Punch, Tool Application: Aluminum; Fiberglass and Plastic; Punch Mild Steel, Capacity: 10 (Mild Steel) ga, Conduit/Pipe Size 1-1/4 Inch, Hole Size 1.701 Inch Dia