Greenlee 7212SP-1P SPEED PUNCH® Knockout Punch, 1 in. | Graybar Store
Greenlee - SPEED PUNCH® Knockout Punch, 1 in. - 7212SP-1P
+ / - Hover over image to Zoom
Other Views

    SPEED PUNCH® Knockout Punch, 1 in.

    Manufacturer: Greenlee
    Manufacturer #: 7212SP-1P
    SKU: 25456923
    $50.19
    Checking Pricing
         
    Capacity:10 (Mild Steel) ga
    Tool Application:Aluminum; Fiberglass and Plastic; Punching Conduit Sized Holes in Mild Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 7212SP-1P
    • Capacity 10 (Mild Steel) ga
    • Tool Application Aluminum; Fiberglass and Plastic; Punching Conduit Sized Holes in Mild Steel
    Product Overview:
    SPEED PUNCH® Punch, Tool Application: Aluminum; Fiberglass and Plastic; Punching Conduit Sized Holes in Mild Steel, Capacity: 10 (Mild Steel) ga, Hole Size 1.362 in.