Square D (Schneider Electric) 9013GHG2J63 Pumptrol™ Pressure Switch, Type G, Standard Action, NEMA 1, 145-175 psi | Graybar Store
Square D (Schneider Electric) - Pumptrol™ Pressure Switch, Type G, Standard Action, NEMA 1, 145-175 psi - 9013GHG2J63
+ / - Hover over image to Zoom
Other Views

    Pumptrol™ Pressure Switch, Type G, Standard Action, NEMA 1, 145-175 psi

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9013GHG2J63
    SKU: 88249521
    $91.94
    Checking Pricing
         
    Range:65-200psig
    Connections:1/4 in. NPSF Internal
    Differential:20-40psig
    NEMA Enclosure Rating:1
    Additional Features:145-175 psi
    Action:Standard
    Poles:2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9013GHG2J63
    • Connections 1/4 in. NPSF Internal
    • Additional Features 145-175 psi
    • Brand Pumptrol
    • Differential 20-40psig
    • NEMA Enclosure Rating 1
    • Poles 2
    • Range 65-200psig
    • Series Type G
    • Action Standard
    Product Overview:
    Pressure switch with NEMA 1 enclosure, pressure setting 145-175psi and 1/4 in. NPSF internal connector to control electrically driven water pumps and air compressors.
    • Cut-out Range: 65-200psig
    • Approximate Adjustable Differential : 20-40psig
    • Cut-in Range: 40-170psig