Square D (Schneider Electric) - Pumptrol™ Pressure Switch, Type G, Standard Action, NEMA 1, 120-150 psi - 9013GHG2J57
+ / - Hover over image to Zoom
Other Views

Pumptrol™ Pressure Switch, Type G, Standard Action, NEMA 1, 120-150 psi

Manufacturer: Square D (Schneider Electric)
Manufacturer #: 9013GHG2J57
SKU: 88249519
$89.40
Checking Pricing
     
Range:65-200psig
Connections:1/4 in. NPSF Internal
Differential:20-40psig
NEMA Enclosure Rating:1
Additional Features:120-150 psi
Action:Standard
Poles:2
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Square D (Schneider Electric)
  • Manufacturer # 9013GHG2J57
  • Connections 1/4 in. NPSF Internal
  • Additional Features 120-150 psi
  • Brand Pumptrol
  • Differential 20-40psig
  • NEMA Enclosure Rating 1
  • Poles 2
  • Range 65-200psig
  • Series Type G
  • Action Standard
Product Overview:
Pressure switch with NEMA 1 enclosure, pressure setting 120-150psi and 1/4 in. NPSF internal connector to control electrically driven water pumps and air compressors.
  • Cut-out Range: 65-200psig
  • Approximate Adjustable Differential : 20-40psig
  • Cut-in Range: 40-170psig