Square D (Schneider Electric) Pumptrol™ Type FSG Water Pump Pressure Switch with NEMA 1 Enclosure | Graybar Store
Square D (Schneider Electric) - Pumptrol™ Type FSG Water Pump Pressure Switch with NEMA 1 Enclosure
+ / - Hover over image to Zoom
Other Views

    Pumptrol™ Type FSG Water Pump Pressure Switch with NEMA 1 Enclosure

    Manufacturer: Square D (Schneider Electric)
         

    Class 9013 Type FSG is the standard water pump switch, suitable for all types of pumps: jets, submersible and reciprocating.

    • 2-Pole
    • NEMA 1 Enclosure
    • Contacts open on rising pressure
    • Diaphragm actuated
    See More >>
    • Manufacturer Square D (Schneider Electric)
    • Brand Pumptrol
    Select Filter Options Below ( 6 items found )
    Mfg Part #
    SKU
    Range
    Connections
    Differential
    HP Rating
    NEMA Rating
    Poles
    Amperage Rating
    Voltage Rating
    Contact Operation
    Price
    9013FSG2J20
    88249500
    20-65psig
    1/4 in. NPSF Internal
    15-30psig
    $
    27
    .89
    /
    EA
    88249500
    Range
    20-65psig
    Connections
    1/4 in. NPSF Internal
    Differential
    15-30psig
    HP Rating
    NEMA Rating
    Poles
    Amperage Rating
    Voltage Rating
    Contact Operation
    $
    27
    .89
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    9013FSG2J24
    88249503
    20 to 65 Increasing Pressure psig; 5 to 45 Decreasing Pressure psig
    1 hp
    1
    2
    20 A
    575 V
    2 NC
    $
    27
    .89
    /
    EA
    88249503
    Range
    20 to 65 Increasing Pressure psig; 5 to 45 Decreasing Pressure psig
    Connections
    Differential
    HP Rating
    1 hp
    NEMA Rating
    1
    Poles
    2
    Amperage Rating
    20 A
    Voltage Rating
    575 V
    Contact Operation
    2 NC
    $
    27
    .89
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    9013FSG2J21
    88249502
    20 to 65 Increasing Pressure psig; 5 to 45 Decreasing Pressure psig
    1 hp
    1
    2
    20 A
    575 V
    2 NC
    $
    27
    .89
    /
    EA
    88249502
    Range
    20 to 65 Increasing Pressure psig; 5 to 45 Decreasing Pressure psig
    Connections
    Differential
    HP Rating
    1 hp
    NEMA Rating
    1
    Poles
    2
    Amperage Rating
    20 A
    Voltage Rating
    575 V
    Contact Operation
    2 NC
    $
    27
    .89
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    9013FSG2J21M4
    88249505
    20 to 65 Increasing Pressure psig; 5 to 45 Decreasing Pressure psig
    1 hp
    1
    2
    20 A
    575 V
    2 NC
    $
    36
    .74
    /
    EA
    88249505
    Range
    20 to 65 Increasing Pressure psig; 5 to 45 Decreasing Pressure psig
    Connections
    Differential
    HP Rating
    1 hp
    NEMA Rating
    1
    Poles
    2
    Amperage Rating
    20 A
    Voltage Rating
    575 V
    Contact Operation
    2 NC
    $
    36
    .74
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    9013FSG2J20M1
    88249513
    20 to 65 Increasing Pressure psig; 5 to 45 Decreasing Pressure psig
    1 hp
    1
    2
    20 A
    575 V
    2 NC
    $
    33
    .10
    /
    EA
    88249513
    Range
    20 to 65 Increasing Pressure psig; 5 to 45 Decreasing Pressure psig
    Connections
    Differential
    HP Rating
    1 hp
    NEMA Rating
    1
    Poles
    2
    Amperage Rating
    20 A
    Voltage Rating
    575 V
    Contact Operation
    2 NC
    $
    33
    .10
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    9013FYG42J15
    25203118
    3 to 10 Decreasing Pressure psig; 9 to 40 Increasing Pressure psig
    1 hp
    1
    2
    20 A
    575 V AC
    2 NC
    $
    48
    .21
    /
    EA
    25203118
    Range
    3 to 10 Decreasing Pressure psig; 9 to 40 Increasing Pressure psig
    Connections
    Differential
    HP Rating
    1 hp
    NEMA Rating
    1
    Poles
    2
    Amperage Rating
    20 A
    Voltage Rating
    575 V AC
    Contact Operation
    2 NC
    $
    48
    .21
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88249500 SKU, 88249500 ANALYTICS...
    Differential
    15-30psig
    HP Rating
    NEMA Rating
    Poles
    Amperage Rating
    Voltage Rating
    Contact Operation
    Price
    $
    27
    .89
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88249503 SKU, 88249503 ANALYTICS...
    Differential
    HP Rating
    1 hp
    NEMA Rating
    1
    Poles
    2
    Amperage Rating
    20 A
    Voltage Rating
    575 V
    Contact Operation
    2 NC
    Price
    $
    27
    .89
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88249502 SKU, 88249502 ANALYTICS...
    Differential
    HP Rating
    1 hp
    NEMA Rating
    1
    Poles
    2
    Amperage Rating
    20 A
    Voltage Rating
    575 V
    Contact Operation
    2 NC
    Price
    $
    27
    .89
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88249505 SKU, 88249505 ANALYTICS...
    Differential
    HP Rating
    1 hp
    NEMA Rating
    1
    Poles
    2
    Amperage Rating
    20 A
    Voltage Rating
    575 V
    Contact Operation
    2 NC
    Price
    $
    36
    .74
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88249513 SKU, 88249513 ANALYTICS...
    Differential
    HP Rating
    1 hp
    NEMA Rating
    1
    Poles
    2
    Amperage Rating
    20 A
    Voltage Rating
    575 V
    Contact Operation
    2 NC
    Price
    $
    33
    .10
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25203118 SKU, 25203118 ANALYTICS...
    Differential
    HP Rating
    1 hp
    NEMA Rating
    1
    Poles
    2
    Amperage Rating
    20 A
    Voltage Rating
    575 V AC
    Contact Operation
    2 NC
    Price
    $
    48
    .21
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available