Square D (Schneider Electric) - Pressure Switch - 9013GHG2J30
+ / - Hover over image to Zoom
Other Views

Pressure Switch

Manufacturer: Square D (Schneider Electric)
Manufacturer #: 9013GHG2J30
SKU: 88249525
$78.91
Checking Pricing
     
Range:40 to 170 Decreasing Pressure psig; 65 to 200 Increasing Pressure psig
Connections:1/4 in. NPSF Internal
Differential:20-40psig
NEMA Enclosure Rating:1
Additional Features:80-100 psi
Action:Standard
Poles:2
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Square D (Schneider Electric)
  • Manufacturer # 9013GHG2J30
  • Connections 1/4 in. NPSF Internal
  • Additional Features 80-100 psi
  • Brand Pumptrol
  • Differential 20-40psig
  • NEMA Enclosure Rating 1
  • Poles 2
  • Range 40 to 170 Decreasing Pressure psig; 65 to 200 Increasing Pressure psig
  • Series Type G
  • Action Standard
Product Overview:
Pumptrol® Pressure Switch, Voltage Rating: 575 V, Amperage Rating: 20 A, NEMA Rating: 1, Poles: 2, Range: 40 to 170 Decreasing Pressure psig; 65 to 200 Increasing Pressure psig