Square D (Schneider Electric) - Pumptrol™ Pressure Switch, Type G, Standard Action, NEMA 1, 30-50 psi - 9013GSG2J21
+ / - Hover over image to Zoom
Other Views

Pumptrol™ Pressure Switch, Type G, Standard Action, NEMA 1, 30-50 psi

Manufacturer: Square D (Schneider Electric)
Manufacturer #: 9013GSG2J21
SKU: 88249550
$78.91
Checking Pricing
     
Range:20-80psig
Connections:1/4 in. NPSF Internal
Differential:15-30psig
NEMA Enclosure Rating:1
Additional Features:30-50 psi
Action:Standard
Poles:2
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Square D (Schneider Electric)
  • Manufacturer # 9013GSG2J21
  • Connections 1/4 in. NPSF Internal
  • Additional Features 30-50 psi
  • Brand Pumptrol
  • Differential 15-30psig
  • NEMA Enclosure Rating 1
  • Poles 2
  • Range 20-80psig
  • Series Type G
  • Action Standard
Product Overview: