Square D (Schneider Electric) 8940SSD4025V02S Pumping Plant Panel | Graybar Store
Square D (Schneider Electric) - Pumping Plant Panel - 8940SSD4025V02S
+ / - Hover over image to Zoom
Other Views

    Pumping Plant Panel

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 8940SSD4025V02S
    SKU: 22095234
    $1,584.79
    Checking Pricing
         
    Voltage Rating:480 V AC
    3-Phase HP Rating (Max.):25 hp @
    Phase:3-Phase
    Amperage Rating:60 A
    Poles:3
    Coil Voltage:440 @ 50 Hz V AC; 480 @ 60 Hz V AC
    Contact Operation:Standard
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 8940SSD4025V02S
    • 3-Phase HP Rating (Max.) 25 hp @
    • Amperage Rating 60 A
    • Coil Voltage 440 @ 50 Hz V AC; 480 @ 60 Hz V AC
    • Contact Operation Standard
    • Enclosure Style NEMA 3R
    • Phase 3-Phase
    • Poles 3
    • Voltage Rating 480 V AC
    Product Overview:
    Square D™ 8940 Pumping Plant Panel, Voltage Rating: 480 V AC, Amperage Rating: 60 A, Poles: 3, Coil Voltage: 440 @ 50 Hz V AC; 480 @ 60 Hz V AC, Contact Operation: Standard