Klein Tools D502-10 Pump Plier | Graybar Store
Klein Tools - Pump Plier - D502-10
+ / - Hover over image to Zoom
Other Views

    Pump Plier

    Manufacturer: Klein Tools
    Manufacturer #: D502-10
    SKU: 88154152
    $27.33
    Checking Pricing
         
    Overall Length (Inches):10
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # D502-10
    • Country of Origin US - USA
    • Handle Color Yellow
    • Handle Material Plastic Dipped
    • Materials Hardened Steel
    • Overall Length (Inches) 10
    • For Use With Tightening and Fastening Electrical Pipe and Conduit
    • SAP Material Type ZSTD
    Product Overview:
    10-inch pump plier with tongue and groove design
    • Secure tongue and groove design for non-slip grip - even with heavy pressure.
    • Wide range of versatile jaw positions.