Square D (Schneider Electric) 8940SSD4025 Pump Panel, 480V, 45A, Fuse Size 60A | Graybar Store
Square D (Schneider Electric) - Pump Panel, 480V, 45A, Fuse Size 60A - 8940SSD4025
+ / - Hover over image to Zoom
Other Views

    Pump Panel, 480V, 45A, Fuse Size 60A

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 8940SSD4025
    SKU: 97129340
    $1,584.79
    Checking Pricing
         
    Voltage Rating:480
    3-Phase HP Rating (Max.):25
    Phase:3
    Fuse Clip Size:60A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 8940SSD4025
    • 3-Phase HP Rating (Max.) 25
    • Enclosure Style NEMA 3R
    • Phase 3
    • Voltage Rating 480
    • Fuse Clip Size 60A
    Product Overview:
    3-Phase 480V 45A pump panel with 60A fuse clip and 25 max. horsepower.