Viking Electronics K-1900-4 Programmable Pulse Dialer | Graybar Store
Viking Electronics - Programmable Pulse Dialer - K-1900-4
+ / - Hover over image to Zoom
Other Views

    Programmable Pulse Dialer

    Manufacturer: Viking Electronics
    Manufacturer #: K-1900-4
    SKU: 95008424
    $83.87
    Checking Pricing
         
    Style:One Number
    Jack Type:RJ11
    Power Source:Main
    Phone Jack:RJ11
    Part Number:K-1900-4
    Color:Beige
    Length:2.9 in.
    Use With:Telephones
    Gender:Female
    Voltage (Volts):24
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Viking Electronics
    • Manufacturer # K-1900-4
    • Color Beige
    • Gender Female
    • Jack Type RJ11
    • Part Number K-1900-4
    • Phone Jack RJ11
    • Style One Number
    • Voltage (Volts) 24
    • Length 2.9 in.
    • Power Source Main
    • Use With Telephones
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Viking® Pulse Dialer, Beige, Style: One Number, Female, Connector Type: RJ11 Plug to RJ11 Jack