Greenlee PE2003 Pulsar Fault Locator | Graybar Store
Greenlee - Pulsar Fault Locator - PE2003
+ / - Hover over image to Zoom
Other Views

    Pulsar Fault Locator

    Manufacturer: Greenlee
    Manufacturer #: PE2003
    SKU: 88210225
    $1,623.55
    Checking Pricing
         
    Power Source:12V Battery - Transmitter, 9V Battery - Receiver
    Display Type:LED Indicator
    Kit Includes:Rechargeable Transmitter, Receiver, A-Frame, Ground Stake, 120V Charger, 12V DC Adapter, 12V Battery, 9V Battery, Carrying Case
    Tool Application:Locates Break
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # PE2003
    • Display Type LED Indicator
    • Kit Includes Rechargeable Transmitter, Receiver, A-Frame, Ground Stake, 120V Charger, 12V DC Adapter, 12V Battery, 9V Battery, Carrying Case
    • Power Source 12V Battery - Transmitter, 9V Battery - Receiver
    Product Overview:
    Pulsar Fault Locator, Locates Break, 12, With AC Charger 120V and DC Adapter 12V
    Identifies the exact location of even the smallest breaks in insulation by "pulsing" a high-voltage signal that radiates into the earth at the location of the faults. With the A-frame mounted receiver, a visual analog meter points the way to the source of the voltage. Multiple faults on a single wire can be identified indicating the need to replace instead of repair. Extra-long test leads feature heavy-duty alligator clips for use on multiple cable types. Includes a rechargeable transmitter, receiver, A-frame, ground stake,120V charger and a 12V DC (cigarette lighter) adapter. Battery operated (one 12V and one 9V battery are included). Molded carrying case included.