Hubbell Power Systems A12173018A017 Pulling Box, 18 in. D | Graybar Store
Hubbell Power Systems - Pulling Box, 18 in. D - A12173018A017
+ / - Hover over image to Zoom
Other Views

    Pulling Box, 18 in. D

    Manufacturer: Hubbell Power Systems
    Manufacturer #: A12173018A017
    SKU: 25400161
    $510.44
    Checking Pricing
         
    Depth (Inches):18 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # A12173018A017
    • Brand Quazite
    • Depth (Inches) 18 in.
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Pulling box is 18 inches deep.