Dura-Line 20000068 Bull-Line™ Pull Tape, 5/8 in. x 3000 ft. | Graybar Store
Dura-Line - Bull-Line™ Pull Tape, 5/8 in. x 3000 ft. - 20000068
+ / - Hover over image to Zoom
Other Views

    Bull-Line™ Pull Tape, 5/8 in. x 3000 ft.

    Manufacturer: Dura-Line
    Manufacturer #: 20000068
    SKU: 25480659
    $190.53
    Checking Pricing
         
    Length (Feet):3000.0
    Tensile Strength (Pound):1800 lb.
    Packaging:3000 ft. Reel
    Width (Inches):5/8 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Dura-Line
    • Manufacturer # 20000068
    • Length (Feet) 3000.0
    • Brand Bull-Line
    • Tensile Strength (Pound) 1800 lb.
    • Width (Inches) 5/8 in.
    • Packaging 3000 ft. Reel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Bull-Line™ pull tape is 5/8 inches wide and 3000 feet long. Pull tape has 1800 pound capacity.