L. H. Dottie 14400 Pull Rope | Graybar Store
L. H. Dottie - Pull Rope - 14400
+ / - Hover over image to Zoom
Other Views

    Pull Rope

    Manufacturer: L. H. Dottie
    Manufacturer #: 14400
    SKU: 92110398
    $310.66
    Checking Pricing
         
    Outer Diameter:1/4 Inch
    Length (Feet):4000.0
    Color:Yellow
    Tensile Strength (Pound):1130 lb.
    Work Load:113 lb.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # 14400
    • Color Yellow
    • Length (Feet) 4000.0
    • Materials Polypropylene
    • Outer Diameter 1/4 Inch
    • Tensile Strength (Pound) 1130 lb.
    • Work Load 113 lb.
    • For Use With Conduit
    • Country of Origin CN - China
    Product Overview:
    Pull Rope, Polypropylene, Yellow, Length 4000 Ft, Outer Diameter 1/4 Inch, 1130 Lb Tensile Strength, 113 Lb Working Load, Weight 48 Lb, Dottie Brand