L. H. Dottie 1230 Pull Rope | Graybar Store
L. H. Dottie - Pull Rope - 1230
+ / - Hover over image to Zoom
Other Views

    Pull Rope

    Manufacturer: L. H. Dottie
    Manufacturer #: 1230
    SKU: 92110395
    $112.61
    Checking Pricing
         
    Outer Diameter:1/2 Inch
    Length (Feet):300.0
    Color:Yellow
    Tensile Strength (Pound):3780 lb.
    Work Load:378 lb.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # 1230
    • Color Yellow
    • Length (Feet) 300.0
    • Materials Polypropylene
    • Outer Diameter 1/2 Inch
    • Tensile Strength (Pound) 3780 lb.
    • Work Load 378 lb.
    • For Use With Conduit
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Pull Rope, Polypropylene, Yellow, Length 300 Ft, Outer Diameter 1/2 Inch, 3780 Lb Tensile Strength, 378 Lb Working Load, Weight 14.1 Lb, Dottie Brand