L. H. Dottie 3860 Pull Rope | Graybar Store
L. H. Dottie - Pull Rope - 3860
+ / - Hover over image to Zoom
Other Views

    Pull Rope

    Manufacturer: L. H. Dottie
    Manufacturer #: 3860
    SKU: 90082498
    $113.83
    Checking Pricing
         
    Outer Diameter:3/8 Inch
    Length (Feet):600.0
    Color:Yellow
    Tensile Strength (Pound):2430 lb.
    Work Load:243 lb.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # 3860
    • Color Yellow
    • Length (Feet) 600.0
    • Materials Polypropylene
    • Outer Diameter 3/8 Inch
    Product Overview:
    Dottie L H Company 3860 PC 6000 Pull Rope, 3/8 IN Rope Diameter, 600 FT Length, Yellow, 243 LB Working Load Limit, 2430 LB Tensile Strength, Package Configuration: Reel, Polypropylene