L. H. Dottie 1425 Pull Rope | Graybar Store
L. H. Dottie - Pull Rope - 1425
+ / - Hover over image to Zoom
Other Views

    Pull Rope

    Manufacturer: L. H. Dottie
    Manufacturer #: 1425
    SKU: 90082494
    $28.40
    Checking Pricing
         
    Outer Diameter:1/4 Inch
    Length (Feet):250.0
    Color:Yellow
    Tensile Strength (Pound):1130 lb.
    Work Load:113 lb.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # 1425
    • Color Yellow
    • Length (Feet) 250.0
    • Materials Polypropylene
    • Outer Diameter 1/4 Inch
    Product Overview:
    Dottie L H Company 1425 PC 6000 Pull Rope, 1/4 IN Rope Diameter, 250 FT Length, Yellow, 113 LB Working Load Limit, 1130 LB Tensile Strength, Package Configuration: Reel, Polypropylene