L. H. Dottie 36120 Pull Rope | Graybar Store
L. H. Dottie - Pull Rope - 36120
+ / - Hover over image to Zoom
Other Views

    Pull Rope

    Manufacturer: L. H. Dottie
    Manufacturer #: 36120
    SKU: 90082492
    $63.35
    Checking Pricing
         
    Outer Diameter:3/16 Inch
    Length (Feet):1200.0
    Color:Yellow
    Tensile Strength (Pound):720 lb.
    Work Load:72 lb.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # 36120
    • Color Yellow
    • Length (Feet) 1200.0
    • Materials Polypropylene
    • Outer Diameter 3/16 Inch
    • Tensile Strength (Pound) 720 lb.
    • Work Load 72 lb.
    • For Use With Conduit
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Pull Rope, Polypropylene, Yellow, Length 1200 Ft, Outer Diameter 3/16 Inch, 720 Lb Tensile Strength, 72 Lb Working Load, Weight 8.4 Lb, Dottie Brand