L. H. Dottie 6502 Pull Line | Graybar Store
L. H. Dottie - Pull Line - 6502
+ / - Hover over image to Zoom
Other Views

    Pull Line

    Manufacturer: L. H. Dottie
    Manufacturer #: 6502
    SKU: 90045479
    $58.87
    Checking Pricing
         
    Length (Feet):6500.0
    Color:Blue and White
    Tensile Strength (Pound):200 lb.
    Work Load:20 lb.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # 6502
    • Color Blue and White
    • Length (Feet) 6500.0
    • Materials Polyester
    • Tensile Strength (Pound) 200 lb.
    Product Overview:
    Dottie L H Company 6502 PC 6000 Two Ply Pull Line, 6500 FT Length, 200 LB Tensile Strength, Polyester, Blue and White, 20 LB Work Load, For Used To Pull Rope Through Conduit And Can Be Used With Power Fishing Systems