Pass and Seymour (Legrand) 280-WH Pull Chain Medium Base 250W 250V Incandescent Lampholder With 4 Terminals With Tri-Drive Screws, White Phenolilc | Graybar Store
Pass and Seymour (Legrand) - Pull Chain Medium Base 250W 250V Incandescent Lampholder With 4 Terminals With Tri-Drive Screws, White Phenolilc - 280-WH
+ / - Hover over image to Zoom
Other Views

    Pull Chain Medium Base 250W 250V Incandescent Lampholder With 4 Terminals With Tri-Drive Screws, White Phenolilc

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: 280-WH
    SKU: 92140535
    $6.08
    Checking Pricing
         
    Lampholder Type:Incandescent
    Operator Type:Pull-Chain
    Rating:250W, 250V
    Lamp Base:Medium
    Body Type/Material:Phenolic, 4 Terminals
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # 280-WH
    • Body Type/Material Phenolic, 4 Terminals
    • Lamp Base Medium
    • Lampholder Type Incandescent
    • Operator Type Pull-Chain
    • Rating 250W, 250V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Phenolic 250W 250V pull-chain lampholder with medium base and (4) terminals with tri-drive screws.