Leviton 29816-C Pull Chain Medium Base 1-Piece Outlet Box Mount Incandescent Lampholder With 2 Terminal Screws, White Glazed Porcelain | Graybar Store
Leviton - Pull Chain Medium Base 1-Piece Outlet Box Mount Incandescent Lampholder With 2 Terminal Screws, White Glazed Porcelain - 29816-C
+ / - Hover over image to Zoom
Other Views

    Pull Chain Medium Base 1-Piece Outlet Box Mount Incandescent Lampholder With 2 Terminal Screws, White Glazed Porcelain

    Manufacturer: Leviton
    Manufacturer #: 29816-C
    SKU: 88156205
    $6.80
    Checking Pricing
         
    Lampholder Type:Incandescent
    Operator Type:Pull-Chain
    Rating:660W, 250V
    Lamp Base:Medium
    Body Type/Material:Porcelain With 2 Screws
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 29816-C
    • Body Type/Material Porcelain With 2 Screws
    • Lamp Base Medium
    • Lampholder Type Incandescent
    • Operator Type Pull-Chain
    • Rating 660W, 250V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    White 660W 250V 1-piece top-wired single-circuit glazed porcelain pull-chain incandescent lampholder with medium base and (2) terminal screws. Twist-lock outlet box-mount (3-1/4 or 4 in. box).
    Leviton produces Lampholders for virtually every light source equipped with incandescent, fluorescent or CFL lamps. Lamp holders include incandescent medium base, specialty sizes and fluorescent Lampholders, in addition to a large line of porcelain Lampholders including pulse-rated mogul-base products and an extensive selection of devices for high-intensity lamps.