Leviton 8827-CW1 Pull Chain Medium Base 1-Piece 660W 250V Incandescent Outlet Box Lampholder With 2 Terminal Screws, White Urea | Graybar Store
Leviton - Pull Chain Medium Base 1-Piece 660W 250V Incandescent Outlet Box Lampholder With 2 Terminal Screws, White Urea - 8827-CW1
+ / - Hover over image to Zoom
Other Views

    Pull Chain Medium Base 1-Piece 660W 250V Incandescent Outlet Box Lampholder With 2 Terminal Screws, White Urea

    Manufacturer: Leviton
    Manufacturer #: 8827-CW1
    SKU: 88158565
    $10.45
    Checking Pricing
         
    Lampholder Type:Incandescent
    Operator Type:Pull-Chain
    Rating:660W, 250V
    Lamp Base:Medium
    Body Type/Material:Urea With 2 Terminal Screws
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 8827-CW1
    • Body Type/Material Urea With 2 Terminal Screws
    • Lamp Base Medium
    • Lampholder Type Incandescent
    • Operator Type Pull-Chain
    • Rating 660W, 250V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Top-Wired 1-Piece 660W 250V single-circuit white urea pull-chain incandescent lampholder with medium base and (2) terminal screws. Twist-lock outlet box-mount (3-1/4 or 4 in. box).
    Leviton produces Lampholders for virtually every light source equipped with incandescent, fluorescent or CFL lamps. Lamp holders include incandescent medium base, specialty sizes and fluorescent Lampholders, in addition to a large line of porcelain Lampholders including pulse-rated mogul-base products and an extensive selection of devices for high-intensity lamps.