Hubbell Wiring Device - Kellems RL8512 Pull Chain 660W 250V Lampholder With 2 Terminal Screws, White Plastic | Graybar Store
Hubbell Wiring Device - Kellems - Pull Chain 660W 250V Lampholder With 2 Terminal Screws, White Plastic - RL8512
+ / - Hover over image to Zoom
Other Views

    Pull Chain 660W 250V Lampholder With 2 Terminal Screws, White Plastic

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: RL8512
    SKU: 25081358
    $8.08
    Checking Pricing
         
    Lampholder Type:Incandescent
    Operator Type:Pull-Chain
    Rating:660W, 250V
    Lamp Base:Medium
    Body Type/Material:Plastic With 2 Terminal Screws
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # RL8512
    • Body Type/Material Plastic With 2 Terminal Screws
    • Lamp Base Medium
    • Lampholder Type Incandescent
    • Operator Type Pull-Chain
    • Rating 660W, 250V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    White plastic 660W 250V pull-chain lampholder with (2) terminal screws.