Pentair Hoffman PB2424PP Perforated Panel, Steel, Type 1 Pull Box, 22.4 x 23.5 in. | Graybar Store
Pentair Hoffman - Perforated Panel, Steel, Type 1 Pull Box, 22.4 x 23.5 in. - PB2424PP
+ / - Hover over image to Zoom
Other Views

    Perforated Panel, Steel, Type 1 Pull Box, 22.4 x 23.5 in.

    Manufacturer: Pentair Hoffman
    Manufacturer #: PB2424PP
    SKU: 25650785
    $58.98
    Checking Pricing
         
    Height (Inches):22.4 in.
    Material:Steel
    Size:22.4 H x 23.5 W in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # PB2424PP
    • Size 22.4 H x 23.5 W in
    • Type Pull Box Perforated Panel
    • Height (Inches) 22.4 in.
    • NEMA Ratings 1
    • Material Steel
    Product Overview:
    Hoffman® Pull Box Perforated Panel, Size: 22.4 H x 23.5 W in, Steel