Pentair Hoffman PB1818PP Perforated Panel, Steel, Type 1 Pull Box, 16.4 x 17.5 in. | Graybar Store
Pentair Hoffman - Perforated Panel, Steel, Type 1 Pull Box, 16.4 x 17.5 in. - PB1818PP
+ / - Hover over image to Zoom
Other Views

    Perforated Panel, Steel, Type 1 Pull Box, 16.4 x 17.5 in.

    Manufacturer: Pentair Hoffman
    Manufacturer #: PB1818PP
    SKU: 25231711
    $30.58
    Checking Pricing
         
    Height (Inches):16.4 in.
    Color:Grey
    Use With:ASE18X18X Pull Box
    Width (Inches):17.5 in.
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # PB1818PP
    • Color Grey
    • Type Pull Box Perforated Panel
    • Height (Inches) 16.4 in.
    • NEMA Ratings NEMA 1
    • Width (Inches) 17.5 in.
    • Material Steel
    • Use With ASE18X18X Pull Box
    • Country of Origin MX - Mexico
    Product Overview:
    Pentair® Pull Box Perforated Panel, Steel, Gray, NEMA Ratings: 1