Bussmann (Eaton) 15149-3 Fused Dead Front 30A 600V Pull Apart Switch, 3 Pole | Graybar Store
Bussmann (Eaton) - Fused Dead Front 30A 600V Pull Apart Switch, 3 Pole - 15149-3
+ / - Hover over image to Zoom
Other Views

    Fused Dead Front 30A 600V Pull Apart Switch, 3 Pole

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: 15149-3
    SKU: 92060826
    $175.06
    Checking Pricing
         
    Pole:3-Pole
    Amps:30A
    Voltage (Volts):600 V AC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # 15149-3
    • Voltage (Volts) 600 V AC
    • Type Fusible
    • Amps 30A
    Product Overview:
    Eaton® 15149 Pull Apart Switch, Voltage (Volts): 600 V AC, Pole: 3, Amps: 30 A