Samsung Techwin SBP-301HM4 PTZ Dome Camera Mount Hanging Cap Adapter | Graybar Store
Samsung Techwin - PTZ Dome Camera Mount Hanging Cap Adapter - SBP-301HM4
+ / - Hover over image to Zoom
Other Views

    PTZ Dome Camera Mount Hanging Cap Adapter

    Manufacturer: Samsung Techwin
    Manufacturer #: SBP-301HM4
    SKU: 25684912
    $35.10
    Checking Pricing
         
    Dimensions:5.39 Dia x 1.85 H in
    Mount Type:Hanging Mount
    Material:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Samsung Techwin
    • Manufacturer # SBP-301HM4
    • Dimensions 5.39 Dia x 1.85 H in
    • Mount Type Hanging Mount
    • Material Aluminum
    • Country of Origin CN - China
    Product Overview:
    Camera Hanging Mount, Dimensions: 5.39 Dia x 1.85 H in, Aluminum, Ivory, Mount Type: Hanging Mount, Camera Type: SCD-6021; SCD-5083; SCD-5080; SCD-5083R; SND-6011R; SNF-7010; SNF-7010V; SNF-7010VM