Hubbell Wiring Device - Kellems PT1ABC7 PT1 PremiseTrak® Non-Latching Non-Metallic Single-Channel Raceway Base and Cover With Adhesive Backing | Graybar Store
Hubbell Wiring Device - Kellems - PT1 PremiseTrak® Non-Latching Non-Metallic Single-Channel Raceway Base and Cover With Adhesive Backing - PT1ABC7
+ / - Hover over image to Zoom
Other Views

    PT1 PremiseTrak® Non-Latching Non-Metallic Single-Channel Raceway Base and Cover With Adhesive Backing

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: PT1ABC7
    SKU: 96070971
    $14.07
    Checking Pricing
         
    Dimensions (Inches):0.75 W x 0.68 H
    Color:Office-White
    Length:7 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # PT1ABC7
    • Color Office-White
    • Dimensions (Inches) 0.75 W x 0.68 H
    • Length 7 ft.
    • Materials Non-Metallic
    • Series PT1 PremiseTrak
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    PT-1 LANTrak® latching office white non-metallic single-channel raceway base and cover with adhesive backing. Raceway is 7 ft. L x 0.75 W x 0.68 in. H.
    PT-1 LANTrak® raceway:
    • Boxes have three cut-aways
    • Eliminates need to order three separate boxes and reducing inventory requirements.
    • Boxes available in low, standard and deep profiles.
    • Two-gang divided box available for power, data, voice, audio and video applications.