Hubbell Wiring Device - Kellems PT1IE PT1 Premise-Trak, Internal Elbow Fitting, Office White Non-Metallic | Graybar Store
Hubbell Wiring Device - Kellems - PT1 Premise-Trak, Internal Elbow Fitting, Office White Non-Metallic - PT1IE
+ / - Hover over image to Zoom
Other Views

    PT1 Premise-Trak, Internal Elbow Fitting, Office White Non-Metallic

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: PT1IE
    SKU: 92078800
    $1.94
    Checking Pricing
         
    Dimensions (Inches):1.34 in. L x 0.89 in. H.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # PT1IE
    • Dimensions (Inches) 1.34 in. L x 0.89 in. H.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Surface raceway elbow, internal elbow PVC - size 1.34 in. L x 0.89 in. H.