Bussmann (Eaton) 5CLPT-3E CLPT Medium Voltage Fuse, 3A, 5.5kV | Graybar Store
Bussmann (Eaton) - CLPT Medium Voltage Fuse, 3A, 5.5kV - 5CLPT-3E
+ / - Hover over image to Zoom
Other Views

    CLPT Medium Voltage Fuse, 3A, 5.5kV

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: 5CLPT-3E
    SKU: 25799817
    $275.09
    Checking Pricing
         
    Interrupt Rating:80 (RMS Symmetrical) kA
    Voltage Rating:2.4 to 38 kV
    Standard:ANSI C37.46
    Amps:30A
    Type of Indicators:Visual Indicator
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # 5CLPT-3E
    • Application Medium Voltage Potential Transformers; Small Medium Voltage Control Transformers; Small Medium Voltage Service Transformers
    • Amps 30A
    • Fuse Dimension 1.6 Dia x 9.5 L in
    • Fuse Type Current Limiting
    • Voltage Rating 2.4 to 38 kV
    • Interrupt Rating 80 (RMS Symmetrical) kA
    • Standard ANSI C37.46
    • Type of Indicators Visual Indicator
    • Country of Origin DO - Dominican Rep.
    Product Overview:
    Eaton® Bussmann Series PT Medium Voltage Fuse, Amps: 30 A, Voltage Rating: 2.4 to 38 kV, ANSI C37.46, Fuse Type: Current Limiting, Fuse Dimension: 1.6 Dia x 9.5 L in