Bussmann (Eaton) 8NCLPT-2E-A PT Non Indicating Medium Voltage Fuse, 2A, 8.3kV | Graybar Store
Bussmann (Eaton) - PT Non Indicating Medium Voltage Fuse, 2A, 8.3kV - 8NCLPT-2E-A
+ / - Hover over image to Zoom
Other Views

    PT Non Indicating Medium Voltage Fuse, 2A, 8.3kV

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: 8NCLPT-2E-A
    SKU: 25799980
    $116.01
    Checking Pricing
         
    Interrupt Rating:50 kA
    Voltage Rating:8.3 kV
    Standard:ANSI C37.46
    Amps:2A
    Type of Indicators:Non-Indicating
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # 8NCLPT-2E-A
    • Application Medium Voltage Potential Transformers; Small Medium Voltage Control Transformers; Small Medium Voltage Service Transformers
    • Amps 2A
    • Fuse Dimension 1.6 Dia x 9.5 L in
    • Fuse Type Current Limiting
    • Voltage Rating 8.3 kV
    • Interrupt Rating 50 kA
    • Standard ANSI C37.46
    • Type of Indicators Non-Indicating
    • SAP Material Type ZSTD
    • Country of Origin DO - Dominican Rep.
    Product Overview:
    Eaton® Bussmann Series PT Fuse, Amps: 2 A, Voltage Rating: 8.3 kV, ANSI C37.46, Fuse Type: Current Limiting, Fuse Dimension: 1.6 Dia x 9.5 L in