Bussmann (Eaton) 15CLPT-.5 CLPT Class E Fuse, 0.5A, 15.5kV | Graybar Store
Bussmann (Eaton) - CLPT Class E Fuse, 0.5A, 15.5kV - 15CLPT-.5
+ / - Hover over image to Zoom
Other Views

    CLPT Class E Fuse, 0.5A, 15.5kV

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: 15CLPT-.5
    SKU: 25799744
    $254.88
    Checking Pricing
         
    Interrupt Rating:25 to 80 (RMS Symmetrical) kA
    Voltage Rating:15.5 kV
    Standard:ANSI C37.46
    Amps:0.25 to 15A
    Type of Indicators:Visual Indicator
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # 15CLPT-.5
    • Application Medium Voltage Potential Transformers; Small Medium Voltage Control Transformers; Small Medium Voltage Service Transformers
    • Mounting Style Bolt-On
    • Amps 0.25 to 15A
    • Fuse Dimension 1.6 Dia x 17.6 L in
    • Fuse Type Current Limiting
    • Voltage Rating 15.5 kV
    • Interrupt Rating 25 to 80 (RMS Symmetrical) kA
    • Standard ANSI C37.46
    • Type of Indicators Visual Indicator
    • SAP Material Type ZSTD
    • Country of Origin DO - Dominican Rep.
    Product Overview:
    Eaton® Bussmann Series PT Fuse, Amps: 0.25 to 15 A, Voltage Rating: 15.5 kV, ANSI C37.46, Fuse Type: Current Limiting, Fuse Dimension: 1.6 Dia x 17.6 L in