Bussmann (Eaton) 15CLPT-5E CLPT Medium Voltage Fuse, 5A, 15.5kV | Graybar Store
Bussmann (Eaton) - CLPT Medium Voltage Fuse, 5A, 15.5kV - 15CLPT-5E
+ / - Hover over image to Zoom
Other Views

    CLPT Medium Voltage Fuse, 5A, 15.5kV

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: 15CLPT-5E
    SKU: 25726986
    $304.17
    Checking Pricing
         
    Interrupt Rating:80 kA
    Voltage Rating:15.5 kV
    Standard:ANSI C37.46
    Amps:5A
    Type of Indicators:Visual Indicator
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # 15CLPT-5E
    • Application Medium Voltage Potential Transformers; Small Medium Voltage Control Transformers; Small Medium Voltage Service Transformers
    • Amps 5A
    • Fuse Dimension 1.6 Dia x 17.6 L in
    • Fuse Type Current Limiting
    • Voltage Rating 15.5 kV
    • Interrupt Rating 80 kA
    • Standard ANSI C37.46
    • Type of Indicators Visual Indicator
    • SAP Material Type ZSTD
    • Country of Origin DO - Dominican Rep.
    Product Overview:
    Eaton® Bussmann Series PT Fuse, Amps: 5 A, Voltage Rating: 15.5 kV, ANSI C37.46, Fuse Type: Current Limiting, Fuse Dimension: 1.6 Dia x 17.6 L in