Bussmann (Eaton) 5.5AMWNA1.0E PT Medium Voltage Fuse, 5.5kV Max. System Voltage, 1A, Length 5.6 in., Non Indicating | Graybar Store
Bussmann (Eaton) - PT Medium Voltage Fuse, 5.5kV Max. System Voltage, 1A, Length 5.6 in., Non Indicating - 5.5AMWNA1.0E
+ / - Hover over image to Zoom
Other Views

    PT Medium Voltage Fuse, 5.5kV Max. System Voltage, 1A, Length 5.6 in., Non Indicating

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: 5.5AMWNA1.0E
    SKU: 97253471
    $137.34
    Checking Pricing
         
    Interrupt Rating:50 (RMS Symmetrical) kA
    Voltage Rating:5.5 kV
    Standard:ANSI C37.46
    Connection:Ferrule End
    Amps:1A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # 5.5AMWNA1.0E
    • Amps 1A
    • Fuse Dimension 0.8 Dia. x 5.6 L in.
    • Fuse Type Medium Voltage Fuse
    • Voltage Rating 5.5 kV
    Product Overview:
    Eaton® Bussmann Series PT E Rated Fuse, Voltage Rating: 5.5 kV, Amps: 1 A, Medium Voltage Fuse, Interrupt Rating: 50 (RMS Symmetrical) kA, Fuse Dimension: 0.8 Dia x 5.6 L in