Milbank PT48AL Pass-Through Cabinet, Aluminum, Left Side KO, 36 x 12 in. | Graybar Store
Milbank - Pass-Through Cabinet, Aluminum, Left Side KO, 36 x 12 in. - PT48AL
+ / - Hover over image to Zoom
Other Views

    Pass-Through Cabinet, Aluminum, Left Side KO, 36 x 12 in.

    Manufacturer: Milbank
    Manufacturer #: PT48AL
    SKU: 25457128
    $617.48
    Checking Pricing
         
    Height (Inches):36 in.
    Depth (Inches):8
    Width (Inches):12 in.
    Material:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Milbank
    • Manufacturer # PT48AL
    • Mounting Style Wall Mount
    • Depth (Inches) 8
    • Height (Inches) 36 in.
    • Hinge Type Continuous
    • NEMA Ratings 3R
    • Width (Inches) 12 in.
    • Material Aluminum
    Product Overview:
    PT Cabinet, Width (Inches): 12 in, Depth (Inches): 8 in, Height (Inches): 36 in, NEMA Ratings: 3R, Aluminum