GE Lighting 1000 PS52 High Wattage Incandescent A-Line, 1000W | Graybar Store
GE Lighting - PS52 High Wattage Incandescent A-Line, 1000W - 1000
+ / - Hover over image to Zoom
Other Views

    PS52 High Wattage Incandescent A-Line, 1000W

    Manufacturer: GE Lighting
    Manufacturer #: 1000
    SKU: 88110448
    $48.66
    Checking Pricing
         
    Initial Lumens:23740
    Packaging:12 Per Case
    Rated Life (Hour):1000
    Wattage:1000
    Alternate Manufacturer Part No.:22260
    Color:Clear
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 1000
    • Color Clear
    • Alternate Manufacturer Part No. 22260
    • Base Type Mogul Screw
    • Bulb Shape PS52
    • Initial Lumens 23740
    Product Overview:
    Clear 1000W 130V PS52 incandescent lamp with mogul screw base, 1000 rated life hours and 23740 initial lumens.