GE Lighting 300/IF PS35 Mogul Screw Lamp, Soft White | Graybar Store
GE Lighting - PS35 Mogul Screw Lamp, Soft White - 300/IF
+ / - Hover over image to Zoom
Other Views

    PS35 Mogul Screw Lamp, Soft White

    Manufacturer: GE Lighting
    Manufacturer #: 300/IF
    SKU: 88111039
    $10.50
    Checking Pricing
         
    Initial Lumens:5820
    Packaging:24 Per Case
    Rated Life (Hour):1000
    Wattage:300
    Alternate Manufacturer Part No.:21079
    Color:Soft White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 300/IF
    • Color Soft White
    • Alternate Manufacturer Part No. 21079
    • Base Type Mogul Screw
    • Bulb Shape PS35
    • Initial Lumens 5820
    Product Overview:
    Soft white standard 300W PS35 incandescent lamp with 5820 initial lumens and 1000 rated life hours.