GE Lighting 300 PS35 Mogul Screw Lamp, Clear | Graybar Store
GE Lighting - PS35 Mogul Screw Lamp, Clear - 300
+ / - Hover over image to Zoom
Other Views

    PS35 Mogul Screw Lamp, Clear

    Manufacturer: GE Lighting
    Manufacturer #: 300
    SKU: 88111031
    $10.61
    Checking Pricing
         
    Initial Lumens:5820
    Packaging:24 Per Case
    Rated Life (Hour):1000
    Wattage:300
    Alternate Manufacturer Part No.:21025
    Color:Clear
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 300
    • Color Clear
    • Alternate Manufacturer Part No. 21025
    • Base Type Mogul Screw
    • Bulb Shape PS35
    • Initial Lumens 5820
    Product Overview:
    Clear standard 300W PS35 incandescent lamp with 5820 initial lumens and 1000 rated life hours.