GE Lighting 500130 PS35 Mogul Screw, Incandescent Lamp, Clear | Graybar Store
GE Lighting - PS35 Mogul Screw, Incandescent Lamp, Clear - 500130
+ / - Hover over image to Zoom
Other Views

    PS35 Mogul Screw, Incandescent Lamp, Clear

    Manufacturer: GE Lighting
    Manufacturer #: 500130
    SKU: 88111239
    $13.85
    Checking Pricing
         
    Initial Lumens:10850
    Packaging:24 Per Case
    Rated Life (Hour):1000
    Wattage:500
    Alternate Manufacturer Part No.:21532
    Color:Clear
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 500130
    • Color Clear
    • Alternate Manufacturer Part No. 21532
    • Base Type Mogul Screw
    • Bulb Shape PS35
    • Initial Lumens 10850
    • Rated Life (Hour) 1000
    • Volts 130
    • Wattage 500
    • Packaging 24 Per Case
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    GE PS35 500W high wattage incandescent lamp with mogul screw base 10850 initial lumens and 1000 rated life hours.