GE Lighting 100/300 6PK PS25D 3Way Soft White Inandescent Lamp | Graybar Store
GE Lighting - PS25D 3Way Soft White Inandescent Lamp - 100/300 6PK
+ / - Hover over image to Zoom
Other Views

    PS25D 3Way Soft White Inandescent Lamp

    Manufacturer: GE Lighting
    Manufacturer #: 100/300 6PK
    SKU: 88110445
    $8.90
    Checking Pricing
         
    Initial Lumens:1250/2650/3900
    Packaging:30 Per Case
    Rated Life (Hour):1200
    Wattage:100/200/300
    Color:Soft White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 100/300 6PK
    • Color Soft White
    • Base Type Mogul Screw
    • Bulb Shape PS25
    • Initial Lumens 1250/2650/3900
    • Rated Life (Hour) 1200
    • Volts 120
    • Wattage 100/200/300
    • Packaging 30 Per Case
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    GE soft white 3-way 100/200/300 watt PS25.