Square D (Schneider Electric) XSAV12801 Proximity XSAV12 1NO Motion Detector | Graybar Store
Square D (Schneider Electric) - Proximity XSAV12 1NO Motion Detector - XSAV12801
+ / - Hover over image to Zoom
Other Views

    Proximity XSAV12 1NO Motion Detector

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XSAV12801
    SKU: 97105373
    $252.71
    Checking Pricing
         
    Diameter (mm):30
    Additional Features:Sensing Distance 10 mm
    Contact Operation:1NC
    Connections:Precabled (2 m)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XSAV12801
    • Connections Precabled (2 m)
    • Additional Features Sensing Distance 10 mm
    • Contact Operation 1NC
    • Diameter (mm) 30
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    Inductive 30mm dia. 1NC proximity sensor motion detector with 2m precabled connector and nominal sensing distance up to 10mm.
    • Dimensions: 15.6 L x 5.8 H x 11.8 W inches
    • Tubular body type
    • Enclosure Rating: 1/3/4/6/12/13 - IP67
    • Output: AC/DC 2-wire
    • Threaded construction