Festo 574334 Proximity Sensor, for T-Slot, Cable with Plug, Normally Open Contact, PNP | Graybar Store
Festo - Proximity Sensor, for T-Slot, Cable with Plug, Normally Open Contact, PNP - 574334
+ / - Hover over image to Zoom
Other Views

    Proximity Sensor, for T-Slot, Cable with Plug, Normally Open Contact, PNP

    Manufacturer: Festo
    Manufacturer #: 574334
    SKU: 25753509
    $34.60
    Checking Pricing
         
    Additional Features:Contactless; Insertable In Slot; Magnetic; Oil Resistant
    Voltage Rating:5 to 30 V
    Power Source:24 V DC
    Temp. Rating:-40 to 85 °C
    Connections:3-Pins; M8 x 1; Turnable Threads
    Length:0.3 m
    Contact Operation:1NO
    Use With:Magnetic Resistive; T-Slot
    Material:Thermoplastic Polyurethane Elastomer (PUR)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Festo
    • Manufacturer # 574334
    • Connections 3-Pins; M8 x 1; Turnable Threads
    • Additional Features Contactless; Insertable In Slot; Magnetic; Oil Resistant
    • Contact Operation 1NO
    • Length 0.3 m
    • Power Source 24 V DC
    • Temp. Rating -40 to 85 °C
    • Material Thermoplastic Polyurethane Elastomer (PUR)
    • Use With Magnetic Resistive; T-Slot
    • Voltage Rating 5 to 30 V
    • SAP Material Type ZSTD
    • Country of Origin BG - Bulgaria
    Product Overview:
    Proximity Sensor, Connections: 3-Pins; M8 x 1; Turnable Threads, Thermoplastic Polyurethane Elastomer (PUR), Temp. Rating: -40 to 85 â°C, Voltage Rating: 5 to 30 V